
ER 7C 716S SKT RECP WALL
Mfr # CA3100E14SA7SF80F97
Zoro # G807503701
product price: $95.49
/ea
Free Shipping & Returns
Key Features
Operating Voltage DC
700
No. of Contacts
7
Operating Voltage AC V RMS Max
500
Insert Arrangement
14SA7
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3100E14SA7SF80F97
Zoro #
G807503701
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
7#15S
Details
Operating Voltage DC
700
No. of Contacts
7
Operating Voltage AC V RMS Max
500
Insert Arrangement
14SA7
Insert Material
Neoprene
Connector Style
Receptacle
Contact Style
Pin
Mounting Type
Wall Mount
Amperage Rating
22A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.