
ER 7C 78 SKT PLUG
Mfr # CA06R2410SWF80
Zoro # G907513280
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
No. of Contacts
7
Insert Material
Neoprene
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA06R2410SWF80
Zoro #
G907513280
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
7#8
Details
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
No. of Contacts
7
Insert Material
Neoprene
Connector Style
Plug
Insert Arrangement
24-10
Operating Voltage DC
700
Contact Style
Pin
Amperage Rating
46A
Mounting Type
Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.