
ER 7C 78 SKT PLUG
Mfr # CA3106E2410SF80
Zoro # G207513256
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Connector Style
Plug
Insert Arrangement
24-10
Insert Material
Neoprene
Operating Voltage DC
700
Termination Method
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E2410SF80
Zoro #
G207513256
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
7#8
Details
Connector Style
Plug
Insert Arrangement
24-10
Insert Material
Neoprene
Operating Voltage DC
700
Termination Method
Crimp
No. of Contacts
7
Contact Style
Pin
Specification
MIL-DTL-5015 Type
Amperage Rating
46A
Connector Type
Connector Circular
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.