Zoro Homepage

ER 7C 78 SKT PLUG

  • Mfr # CA3106E2410SF80F42

  • Zoro # G807513113


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
24-10
Insert Material
Neoprene
Operating Voltage DC
700
Contact Style
Pin
Contact Size
7#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E2410SF80F42
Zoro #
G807513113
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#8

Details

Insert Arrangement
24-10
Insert Material
Neoprene
Operating Voltage DC
700
Contact Style
Pin
Connector Style
Plug
Mounting Type
Cable
Amperage Rating
46A
Operating Voltage AC V RMS Max
500
No. of Contacts
7
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.