Zoro Homepage

ER 7C 78 SKT PLUG

  • Mfr # CA3106R2410SF80F97

  • Zoro # G507513086


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Contact Size
7#8
Insert Material
Neoprene
Amperage Rating
46A
No. of Contacts
7
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106R2410SF80F97
Zoro #
G507513086
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#8

Details

Insert Material
Neoprene
Amperage Rating
46A
No. of Contacts
7
Mounting Type
Cable
Insert Arrangement
24-10
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Operating Voltage DC
700
Termination Method
Crimp
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.