Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 7C 78 SKT PLUG

  • Mfr # CT6NSB62410SC

  • Zoro # G307507346


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Service Rating
A
Sealing
No
Contact Material
Copper Alloy
Connector Type
Circular
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6NSB62410SC
Zoro #
G307507346
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#8

Details

Service Rating
A
Sealing
No
Contact Material
Copper Alloy
Connector Type
Circular
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Mounting Type
Cable
Connector Style
Plug
Termination Method
Crimp
No. of Contacts
7
Contact Style
Pin
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Amperage Rating
46A
Insert Arrangement
24-10
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage DC
700
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015 Type
Shielding
Yes
Shell Color
Olive Drab
Contact Mating Life
2000
Contacts Supplied
Yes
Grommet & Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.