
ER 8C 416 40 PIN PLUG
Mfr # CA3106R36A35PF80F42
Zoro # G207557847
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Operating Voltage AC V RMS Max
500
Contact Size
4#15,4#500
Connector Style
Plug
Operating Voltage DC
700
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106R36A35PF80F42
Zoro #
G207557847
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#15,4#500
Details
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Operating Voltage DC
700
Insert Material
Neoprene
Insert Arrangement
36A35
Amperage Rating
22A
No. of Contacts
8
Termination Method
Crimp
Contact Style
Pin
Mounting Type
Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.