Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 8C 716 112 PIN PLUG

  • Mfr # CT6F188PWC

  • Zoro # G807560094


product price: $74.35
/ea

Key Features

Sealing
No
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
W
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6F188PWC
Zoro #
G807560094
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16, 1#12

Details

Sealing
No
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
W
Insert Material
Neoprene
Contact Style
Pin
Contacts Supplied
Yes
Service Rating
A
Insert Arrangement
18-8
Contact Mating Life
2000
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A & 23A
Connector Type
Circular
No. of Contacts
8
Operating Voltage DC
700
Mounting Type
Cable
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Plating
Silver
Specification
MIL-DTL-5015 Type
Shell Color
Olive Drab
Grommet & Seals Material
Silicone
Shielding
Yes
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.