Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 8C 716 112 PIN RECP LINE

  • Mfr # CA3101E188PF80DN

  • Zoro # G907561526


product price: $58.79
/ea

Key Features

Operating Voltage DC
700
Termination Method
Crimp
Connector Style
Circular
Mounting Type
In-line Cable
Amperage Rating
13A & 23A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E188PF80DN
Zoro #
G907561526
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16, 1#12

Details

Operating Voltage DC
700
Termination Method
Crimp
Connector Style
Circular
Mounting Type
In-line Cable
Amperage Rating
13A & 23A
No. of Contacts
8
Insert Material
Neoprene
Contact Style
Pin
Insert Arrangement
18-8
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.