
ER 8C 716 112 SKT PLUG
Mfr # CA06R188SDNF80
Zoro # G007510950
product price: $97.25
/ea
Free Shipping & Returns
Key Features
Termination Method
Crimp
Amperage Rating
13A & 23A
Operating Voltage DC
700
Contact Size
7#16, 1#12
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA06R188SDNF80
Zoro #
G007510950
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
7#16, 1#12
Details
Termination Method
Crimp
Amperage Rating
13A & 23A
Operating Voltage DC
700
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
No. of Contacts
8
Connector Style
Receptacle
Mounting Type
Cable
Contact Style
Pin
Insert Arrangement
18-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.