
ER 8C 716 112 SKT PLUG
Mfr # CA3106E188S02
Zoro # G307510971
product price: $89.75
/ea
Free Shipping & Returns
Key Features
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Contact Size
7#16, 1#12
Operating Voltage DC
700
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E188S02
Zoro #
G307510971
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
7#16, 1#12
Details
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Operating Voltage DC
700
Contact Style
Pin
Insert Arrangement
18-8
No. of Contacts
8
Insert Material
Neoprene
Termination Method
Crimp
Connector Style
Receptacle
Amperage Rating
13A & 23A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.