Zoro Homepage

ER 8C 716 112 SKT PLUG

  • Mfr # CA3106E188SDNF80F0

  • Zoro # G407510956


product price: $62.75
/ea

Key Features

Contact Size
7#16, 1#12
No. of Contacts
8
Insert Arrangement
18-8
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E188SDNF80F0
Zoro #
G407510956
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16, 1#12

Details

No. of Contacts
8
Insert Arrangement
18-8
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Contact Style
Pin
Insert Material
Neoprene
Amperage Rating
13A & 23A
Connector Style
Receptacle
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.