
ER 8C 716 112 SKT PLUG
Mfr # CA3106E188SF80A176A206
Zoro # G107511239
product price: $90.29
/ea
Free Shipping & Returns
Key Features
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Insert Arrangement
18-8
Mounting Type
Cable
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E188SF80A176A206
Zoro #
G107511239
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
7#16, 1#12
Details
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Insert Arrangement
18-8
Mounting Type
Cable
Connector Style
Plug
Operating Voltage DC
700
Contact Style
Pin
No. of Contacts
8
Amperage Rating
13A & 23A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.