Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 8C 716 112 SKT PLUG

  • Mfr # CT6E188SCAUA206

  • Zoro # G907511392


product price: $90.29
/ea
Free Shipping & Returns

Key Features

Amperage Rating
13A & 23A
Operating Voltage AC V RMS Max
500
Contact Mating Life
2000
Sealing
No
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6E188SCAUA206
Zoro #
G907511392
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16, 1#12

Details

Amperage Rating
13A & 23A
Operating Voltage AC V RMS Max
500
Contact Mating Life
2000
Sealing
No
Connector Type
Circular
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Service Rating
A
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015 Type
Connector Style
Plug
Shell Color
Olive Drab
No. of Contacts
8
Contacts Supplied
Yes
Mounting Type
Cable
Insert Arrangement
18-8
Termination Method
Crimp
Contact Material
Copper Alloy
Operating Voltage DC
700
Grommet & Seals Material
Silicone
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Contact Plating
Gold
Contact Style
Pin
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.