Zoro Homepage

ER 8C 716 112 SKT PLUG RoHS

  • Mfr # CAR3108E188SF178

  • Zoro # G107512083


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Connector Style
Plug
Operating Voltage DC
700
Termination Method
Solder
Amperage Rating
13A & 23A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAR3108E188SF178
Zoro #
G107512083
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16, 1#12

Details

Insert Material
Neoprene
Connector Style
Plug
Operating Voltage DC
700
Termination Method
Solder
Amperage Rating
13A & 23A
Contact Style
Pin
No. of Contacts
8
Insert Arrangement
18-8
Mounting Type
Cable
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.