
ER 8C 716 112 SKT RECP BOX
Mfr # CA3102E188SF80
Zoro # G707171475
product price: $41.79
/eaKey Features
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Connector Style
Receptacle
Contact Size
7#16, 1#12
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E188SF80
Zoro #
G707171475
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
7#16, 1#12
Details
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Connector Style
Receptacle
Contact Style
Pin
Amperage Rating
13A & 23A
Mounting Type
Box Mount
Insert Arrangement
18-8
Operating Voltage DC
700
Insert Material
Neoprene
No. of Contacts
8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.