Zoro Homepage

ER 8C 716 112 SKT RECP BOX

  • Mfr # CA3102E188SWF80

  • Zoro # G307171455


product price: $41.79
/ea

Key Features

Insert Arrangement
18-8
Insert Material
Neoprene
Contact Size
7#16, 1#12
No. of Contacts
8
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E188SWF80
Zoro #
G307171455
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16, 1#12

Details

Insert Arrangement
18-8
Insert Material
Neoprene
No. of Contacts
8
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Connector Style
Receptacle
Mounting Type
Box Mount
Contact Style
Pin
Amperage Rating
13A & 23A
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.