Zoro Homepage

ER 8C 716 112 SKT RECP BOX

  • Mfr # CA3102R188SF80

  • Zoro # G307171547


product price: $52.29
/ea

Key Features

Contact Style
Pin
Operating Voltage DC
700
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
No. of Contacts
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102R188SF80
Zoro #
G307171547
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
7#16, 1#12

Details

Contact Style
Pin
Operating Voltage DC
700
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
No. of Contacts
8
Insert Arrangement
18-8
Specification
MIL-DTL-5015 Type
Termination Method
Crimp
Connector Type
Connector Circular
Insert Material
Neoprene
Amperage Rating
13A & 23A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.