
ER 8C 716 112 SKT RECP RoHS
Mfr # CAR3101E188SF42
Zoro # G207171463
product price: $48.19
/eaKey Features
Specification
MIL-DTL-5015 Type
Termination Method
Solder
Contact Style
Pin
Connector Style
Receptacle
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAR3101E188SF42
Zoro #
G207171463
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
7#16, 1#12
Details
Specification
MIL-DTL-5015 Type
Termination Method
Solder
Contact Style
Pin
Connector Style
Receptacle
Insert Material
Neoprene
No. of Contacts
8
Amperage Rating
13A & 23A
Connector Type
Connector Circular
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Insert Arrangement
18-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.