
ER 8C 812 SKT PLUG
Mfr # CA06EA2223S
Zoro # G207514321
product price: $273.99
/ea
Free Shipping & Returns
Key Features
No. of Contacts
8
Contact Size
8#12
Operating Voltage DC
1250
Termination Method
Solder
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA06EA2223S
Zoro #
G207514321
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#12
Details
No. of Contacts
8
Operating Voltage DC
1250
Termination Method
Solder
Insert Material
Neoprene
Amperage Rating
23A
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Insert Arrangement
22-23
Mounting Type
Cable
Connector Style
Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.