Zoro Homepage

ER 8C 812 SKT PLUG

  • Mfr # CA3106ER2223S

  • Zoro # G807507006


product price: $95.25
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
1250
Amperage Rating
23A
Operating Voltage AC V RMS Max
500
Insert Arrangement
22-23
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106ER2223S
Zoro #
G807507006
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#12

Details

Operating Voltage DC
1250
Amperage Rating
23A
Operating Voltage AC V RMS Max
500
Insert Arrangement
22-23
Contact Style
Pin
Connector Style
Plug
Termination Method
Solder
No. of Contacts
8
Mounting Type
Cable
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.