Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 8C 812 SKT PLUG

  • Mfr # CT6J2223SS

  • Zoro # G307508077


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Specification
MIL-DTL-5015 Type
Termination Method
Solder
Contact Mating Life
2000
Connector Style
Plug
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6J2223SS
Zoro #
G307508077
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#12

Details

Specification
MIL-DTL-5015 Type
Termination Method
Solder
Contact Mating Life
2000
Connector Style
Plug
Insert Rotation/Keying
Normal
Contact Style
Pin
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Sealing
No
Insert Arrangement
22-23
Shielding
Yes
Mounting Type
Cable
Amperage Rating
23A
No. of Contacts
8
Contact Plating
Silver
Connector Type
Circular
Grommet & Seals Material
Silicone
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Operating Voltage DC
1250
Contacts Supplied
Yes
Service Rating
D
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.