Zoro Homepage

ER 8C 812 SKT RECP LINE

  • Mfr # CA3101ER2223S

  • Zoro # G807501882


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
22-23
Mounting Type
In-line Cable
Operating Voltage DC
1250
Contact Size
8#12
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101ER2223S
Zoro #
G807501882
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#12

Details

Insert Arrangement
22-23
Mounting Type
In-line Cable
Operating Voltage DC
1250
Connector Style
Receptacle
Amperage Rating
23A
Insert Material
Neoprene
No. of Contacts
8
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.