Zoro Homepage

ER 8C 816 PIN PLUG

  • Mfr # CA06R207PF80

  • Zoro # G607557898


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
700
Insert Material
Neoprene
Connector Type
Connector Circular
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA06R207PF80
Zoro #
G607557898
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Operating Voltage DC
700
Insert Material
Neoprene
Connector Type
Connector Circular
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
No. of Contacts
8
Connector Style
Plug
Specification
MIL-DTL-5015 Type
Termination Method
Crimp
Insert Arrangement
20-7
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.