
ER 8C 816 PIN PLUG
Mfr # CA3106E207P
Zoro # G507557905
product price: $67.45
/eaKey Features
Operating Voltage DC
700
Insert Arrangement
20-7
Termination Method
Solder
No. of Contacts
8
Connector Type
Connector Circular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E207P
Zoro #
G507557905
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#16
Details
Operating Voltage DC
700
Insert Arrangement
20-7
Termination Method
Solder
No. of Contacts
8
Connector Type
Connector Circular
Specification
MIL-DTL-5015 Type
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Amperage Rating
13A
Insert Material
Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.