
ER 8C 816 PIN PLUG
Mfr # CA3106E207PK10
Zoro # G507557745
product price: $71.99
/eaKey Features
Operating Voltage DC
700
Insert Material
Neoprene
No. of Contacts
8
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E207PK10
Zoro #
G507557745
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#16
Details
Operating Voltage DC
700
Insert Material
Neoprene
No. of Contacts
8
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Insert Arrangement
20-7
Mounting Type
Cable
Connector Style
Plug
Amperage Rating
13A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.