
ER 8C 816 PIN PLUG
Mfr # CA3106E207PXF80
Zoro # G407557814
product price: $74.85
/eaKey Features
Operating Voltage DC
700
Insert Material
Neoprene
Connector Style
Plug
Insert Arrangement
20-7
Termination Method
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA3106E207PXF80
Zoro #
G407557814
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#16
Details
Operating Voltage DC
700
Insert Material
Neoprene
Connector Style
Plug
Insert Arrangement
20-7
Termination Method
Crimp
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
No. of Contacts
8
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.