
ER 8C 816 PIN PLUG
Mfr # CA3106F207PF80F0
Zoro # G207558172
product price: $59.99
/eaKey Features
Operating Voltage AC V RMS Max
500
Contact Style
Pin
No. of Contacts
8
Amperage Rating
13A
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA3106F207PF80F0
Zoro #
G207558172
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#16
Details
Operating Voltage AC V RMS Max
500
Contact Style
Pin
No. of Contacts
8
Amperage Rating
13A
Insert Material
Neoprene
Mounting Type
Cable
Insert Arrangement
20-7
Operating Voltage DC
700
Connector Style
Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.