
ER 8C 816 PIN PLUG
Mfr # CA3106F2218PF42
Zoro # G607558086
product price: $55.35
/eaKey Features
Contact Size
18,16
Insert Arrangement
22-18
Mounting Type
Cable
Termination Method
Solder
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106F2218PF42
Zoro #
G607558086
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
18,16
Details
Insert Arrangement
22-18
Mounting Type
Cable
Termination Method
Solder
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Operating Voltage DC
700
No. of Contacts
8
Insert Material
Neoprene
Amperage Rating
22A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.