Zoro Homepage

ER 8C 816 PIN PLUG

  • Mfr # CA3106R207PF183

  • Zoro # G407558033


product price: $55.99
/ea

Key Features

Operating Voltage DC
700
Contact Size
8#16
Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106R207PF183
Zoro #
G407558033
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Operating Voltage DC
700
Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Connector Style
Plug
No. of Contacts
8
Contact Style
Pin
Insert Arrangement
20-7
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.