
ER 8C 816 PIN PLUG
Mfr # CA3106R207PZF80
Zoro # G007558921
product price: $68.69
/eaKey Features
Contact Style
Pin
Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106R207PZF80
Zoro #
G007558921
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#16
Details
Contact Style
Pin
Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Insert Material
Neoprene
Operating Voltage DC
700
Connector Style
Plug
Termination Method
Crimp
No. of Contacts
8
Insert Arrangement
20-7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.