Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 8C 816 PIN PLUG

  • Mfr # CT62218PS

  • Zoro # G007558983


product price: $55.19
/ea

Key Features

Specification
MIL-DTL-5015 Type
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT62218PS
Zoro #
G007558983
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18,16

Details

Specification
MIL-DTL-5015 Type
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Contacts Supplied
Yes
Insert Arrangement
22-18
Amperage Rating
22A
Connector Style
Plug
Insert Material
Neoprene
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
Grommet & Seals Material
Silicone
Sealing
No
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Type
Circular
Termination Method
Solder
Operating Voltage DC
700
Service Rating
A
Contact Plating
Silver
Contact Mating Life
2000
Shielding
Yes
No. of Contacts
8
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.