Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 8C 816 PIN PLUG

  • Mfr # CT6E207P0

  • Zoro # G307558805


product price: $59.89
/ea

Key Features

Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Silicone
Connector Style
Plug
Connector Type
Circular
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6E207P0
Zoro #
G307558805
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Silicone
Connector Style
Plug
Connector Type
Circular
Shell Material
Aluminum Alloy
No. of Contacts
8
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contacts Supplied
No
Contact Plating
Silver
Service Rating
A
Shielding
Yes
Shell Color
Olive Drab
Contact Mating Life
2000
Contact Style
Pin
Termination Method
Crimp
Sealing
No
Amperage Rating
13A
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
Specification
MIL-DTL-5015 Type
Insert Arrangement
20-7
Mounting Type
Cable
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.