Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 8C 816 PIN PLUG

  • Mfr # CT6E207PW0

  • Zoro # G507558742


product price: $59.39
/ea

Key Features

Connector Style
Plug
No. of Contacts
8
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6E207PW0
Zoro #
G507558742
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Connector Style
Plug
No. of Contacts
8
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Amperage Rating
13A
Insert Arrangement
20-7
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Contacts Supplied
No
Grommet & Seals Material
Silicone
Service Rating
A
Contact Plating
Silver
Insert Material
Neoprene
Termination Method
Crimp
Sealing
No
Operating Voltage DC
700
Shell Color
Olive Drab
Shielding
Yes
Contact Mating Life
2000
Insert Rotation/Keying
W
Shell Material
Aluminum Alloy
Connector Type
Circular
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.