Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 8C 816 PIN PLUG

  • Mfr # CT6E207PWS

  • Zoro # G307558812


product price: $66.99
/ea

Key Features

Insert Rotation/Keying
W
Connector Type
Circular
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Grommet & Seals Material
Silicone
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6E207PWS
Zoro #
G307558812
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Insert Rotation/Keying
W
Connector Type
Circular
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Grommet & Seals Material
Silicone
Service Rating
A
Contact Style
Pin
Amperage Rating
13A
Termination Method
Solder
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
No. of Contacts
8
Contact Mating Life
2000
Shell Material
Aluminum Alloy
Shielding
Yes
Contacts Supplied
Yes
Mounting Type
Cable
Operating Voltage DC
700
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Sealing
No
Insert Arrangement
20-7
Insert Material
Neoprene
Connector Style
Plug
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.