Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 8C 816 PIN PLUG

  • Mfr # CT6M207PC

  • Zoro # G307559093


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Specification
MIL-DTL-5015 Type
No. of Contacts
8
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6M207PC
Zoro #
G307559093
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Specification
MIL-DTL-5015 Type
No. of Contacts
8
Termination Method
Crimp
Insert Rotation/Keying
Normal
Contact Style
Pin
Shell Color
Olive Drab
Grommet & Seals Material
Silicone
Insert Material
Neoprene
Connector Type
Circular
Amperage Rating
13A
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Mounting Type
Cable
Contact Plating
Silver
Contact Mating Life
2000
Connector Style
Plug
Service Rating
A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Operating Voltage DC
700
Insert Arrangement
20-7
Shell Material
Aluminum Alloy
Sealing
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.