Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 8C 816 PIN PLUG

  • Mfr # MS3106E207PX

  • Zoro # G207559223


product price: $67.19
/ea

Key Features

Grommet & Seals Material
Neoprene
Rotation Angle
110
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Contact Mating Life
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106E207PX
Zoro #
G207559223
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Grommet & Seals Material
Neoprene
Rotation Angle
110
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Contact Mating Life
100
Insert Rotation/Keying
X
Contacts Supplied
Yes
Contact Style
Pin
Insert Arrangement
20-7
Contact Material
Copper Alloy
Service Rating
A(B,C,F,G) I(all others)
Connector Style
Plug
Endbell Type
Cable Clamp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Sealing
IP67
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
Contact Plating
Silver
Amperage Rating
13A
Connector Type
Circular
Specification
MIL-DTL-5015
Operating Voltage DC
700
No. of Contacts
8
Orientation
Straight
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.