Zoro Homepage

ER 8C 816 PIN PLUG

  • Mfr # MS3106E207PY

  • Zoro # G107559156


product price: $67.15
/ea

Key Features

Contact Material
Copper Alloy
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106E207PY
Zoro #
G107559156
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Contact Material
Copper Alloy
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
Amperage Rating
13A
Insert Arrangement
20-7
Shielding
Yes
Insert Material
Neoprene
Connector Type
Circular
No. of Contacts
8
Specification
MIL-DTL-5015
Contact Mating Life
100
Shell Color
Olive Drab
Rotation Angle
250
Grommet & Seals Material
Neoprene
Contact Style
Pin
Connector Style
Plug
Insert Rotation/Keying
Y
Contact Plating
Silver
Endbell Type
Cable Clamp
Shell Material
Aluminum Alloy
Orientation
Straight
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Service Rating
A(B,C,F,G) I(all others)
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.