Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 8C 816 PIN PLUG

  • Mfr # MS3106F207PF187

  • Zoro # G907559028


product price: $74.79
/ea

Key Features

Mounting Type
Cable
Contact Style
Pin
Operating Voltage AC V RMS Max
500
No. of Contacts
8
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106F207PF187
Zoro #
G907559028
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Mounting Type
Cable
Contact Style
Pin
Operating Voltage AC V RMS Max
500
No. of Contacts
8
Amperage Rating
13A
Termination Method
Solder
Insert Material
Neoprene
Insert Arrangement
20-7
Connector Style
Plug
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.