Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 8C 816 PIN RECP

  • Mfr # CT2207PCAU

  • Zoro # G207561714


product price: $32.79
/ea

Key Features

Specification
MIL-DTL-5015 Type
Operating Voltage DC
700
Connector Type
Circular
Insert Material
Neoprene
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT2207PCAU
Zoro #
G207561714
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Specification
MIL-DTL-5015 Type
Operating Voltage DC
700
Connector Type
Circular
Insert Material
Neoprene
Connector Style
Receptacle
Contact Mating Life
2000
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Material
Aluminum Alloy
Contact Plating
Gold
Operating Voltage AC V RMS Max
500
No. of Contacts
8
Contact Style
Pin
Shielding
Yes
Service Rating
A
Mounting Type
Box Mount
Contacts Supplied
Yes
Amperage Rating
13A
Termination Method
Crimp
Contact Material
Copper Alloy
Shell Color
Olive Drab
Grommet & Seals Material
Silicone
Insert Arrangement
20-7
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Sealing
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.