
ER 8C 816 PIN RECP LINE
Mfr # CA3101E207PF80
Zoro # G007561600
product price: $69.65
/eaKey Features
Amperage Rating
13A
Operating Voltage DC
700
Termination Method
Crimp
Insert Arrangement
20-7
Mounting Type
In-line Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3101E207PF80
Zoro #
G007561600
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#16
Details
Amperage Rating
13A
Operating Voltage DC
700
Termination Method
Crimp
Insert Arrangement
20-7
Mounting Type
In-line Cable
Insert Material
Neoprene
No. of Contacts
8
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.