Zoro Homepage

ER 8C 816 PIN RECP LINE

  • Mfr # CA3101ER2218P

  • Zoro # G707561719


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
500
Amperage Rating
22A
Termination Method
Solder
Insert Arrangement
22-18
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101ER2218P
Zoro #
G707561719
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18,16

Details

Operating Voltage AC V RMS Max
500
Amperage Rating
22A
Termination Method
Solder
Insert Arrangement
22-18
Insert Material
Neoprene
Mounting Type
In-line Cable
Connector Style
Receptacle
No. of Contacts
8
Operating Voltage DC
700
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.