Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 8C 816 PIN RECP LINE

  • Mfr # MS3101F207PY

  • Zoro # G407561552


product price: $66.55
/ea

Key Features

Mounting Type
Cable
Specification
MIL-DTL-5015
Operating Voltage AC V RMS Max
500
Rotation Angle
250
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3101F207PY
Zoro #
G407561552
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Mounting Type
Cable
Specification
MIL-DTL-5015
Operating Voltage AC V RMS Max
500
Rotation Angle
250
Shell Material
Aluminum Alloy
Operating Voltage DC
700
Insert Rotation/Keying
Y
Contact Mating Life
500
Shell Color
Olive Drab
Connector Style
Receptacle
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Termination Method
Solder
Connector Type
Circular
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Straight
Amperage Rating
13A
Insert Arrangement
20-7
Contact Style
Pin
Shielding
Yes
Contact Plating
Silver
Service Rating
A (B,C,F,G), All Others I
Contacts Supplied
Yes
No. of Contacts
8
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.