
ER 8C 816 PIN RECP WALL
Mfr # CA3100E207P
Zoro # G107562385
product price: $60.39
/eaKey Features
Insert Material
Neoprene
Mounting Type
Wall Mount
Amperage Rating
13A
No. of Contacts
8
Termination Method
Solder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3100E207P
Zoro #
G107562385
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#16
Details
Insert Material
Neoprene
Mounting Type
Wall Mount
Amperage Rating
13A
No. of Contacts
8
Termination Method
Solder
Operating Voltage AC V RMS Max
500
Insert Arrangement
20-7
Operating Voltage DC
700
Connector Style
Receptacle
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.