Zoro Homepage

ER 8C 816 PIN RECP WALL

  • Mfr # CA3100F207PF80

  • Zoro # G007562430


product price: $68.19
/ea

Key Features

Operating Voltage DC
700
Contact Size
8#16
Connector Style
Receptacle
No. of Contacts
8
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100F207PF80
Zoro #
G007562430
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Operating Voltage DC
700
Connector Style
Receptacle
No. of Contacts
8
Termination Method
Crimp
Amperage Rating
13A
Mounting Type
Wall Mount
Contact Style
Pin
Insert Arrangement
20-7
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.