
ER 8C 816 PIN RECP WALL
Mfr # CA3100R207P
Zoro # G107562507
product price: $53.19
/eaKey Features
Insert Material
Neoprene
Mounting Type
Wall Mount
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Termination Method
Solder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3100R207P
Zoro #
G107562507
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#16
Details
Insert Material
Neoprene
Mounting Type
Wall Mount
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Termination Method
Solder
No. of Contacts
8
Amperage Rating
13A
Insert Arrangement
20-7
Contact Style
Pin
Connector Style
Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.