
ER 8C 816 SKT PLUG
Mfr # CA06R207SF80
Zoro # G207512198
product price: $92.99
/ea
Free Shipping & Returns
Key Features
No. of Contacts
8
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
Contact Size
8#16
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA06R207SF80
Zoro #
G207512198
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#16
Details
No. of Contacts
8
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
Contact Style
Pin
Mounting Type
Cable
Connector Style
Plug
Operating Voltage DC
700
Insert Material
Neoprene
Insert Arrangement
20-7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.