
ER 8C 816 SKT PLUG
Mfr # CA06R207SK10F187
Zoro # G307512302
product price: $83.19
/ea
Free Shipping & Returns
Key Features
Amperage Rating
13A
No. of Contacts
8
Insert Material
Neoprene
Contact Style
Pin
Mounting Type
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA06R207SK10F187
Zoro #
G307512302
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
8#16
Details
Amperage Rating
13A
No. of Contacts
8
Insert Material
Neoprene
Contact Style
Pin
Mounting Type
Cable
Connector Style
Plug
Insert Arrangement
20-7
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.