Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 8C 816 SKT PLUG

  • Mfr # CT6207SC

  • Zoro # G707512353


product price: $66.79
/ea

Key Features

Operating Voltage DC
700
Mounting Type
Cable
Contact Mating Life
2000
Shielding
Yes
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6207SC
Zoro #
G707512353
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Operating Voltage DC
700
Mounting Type
Cable
Contact Mating Life
2000
Shielding
Yes
Connector Type
Circular
Sealing
No
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Contact Material
Copper Alloy
Amperage Rating
13A
Insert Arrangement
20-7
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Termination Method
Crimp
Shell Color
Olive Drab
Grommet & Seals Material
Silicone
Specification
MIL-DTL-5015 Type
Connector Style
Plug
No. of Contacts
8
Contacts Supplied
Yes
Service Rating
A
Shell Material
Aluminum Alloy
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.