Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 8C 816 SKT PLUG

  • Mfr # CT6F207SC

  • Zoro # G707512339


product price: $87.35
/ea
Free Shipping & Returns

Key Features

Amperage Rating
13A
Operating Voltage DC
700
Connector Type
Circular
Contact Size
8#16
Service Rating
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6F207SC
Zoro #
G707512339
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#16

Details

Amperage Rating
13A
Operating Voltage DC
700
Connector Type
Circular
Service Rating
A
Termination Method
Crimp
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
No. of Contacts
8
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shielding
Yes
Sealing
No
Shell Material
Aluminum Alloy
Grommet & Seals Material
Silicone
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Mounting Type
Cable
Insert Arrangement
20-7
Contact Plating
Silver
Contact Mating Life
2000
Insert Material
Neoprene
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.